RODENT PROTECTION SPRAY 158 g
892.077150
- UNSPSC 10191500
0892077150083 1
0892077150083 1
Delivery
In stock delivery from our warehouses.
Keeps rodents away from cables, conduits, plastic or rubber parts and electrical systems in homes and vehicles.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 1:46 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 1:46 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 158 g |
| Colour | Transparent |
| Container Type | Aerosol |
| EAN | 4099617026509 |
Features
| Humane, non-lethal deterrent that prevents rodent activity and damage from chewing to wires, cables, electrical equipment. |
| The sticky film is resistant to weathering making it ideal for outdoor or indoor use. |
| Remains effective in temperatures below freezing. |
Benefits & Advantage
| Humane deterrent that will not harm the pests or cause any harm to the environment. |
| Versatile product that is great for all electrical wires, cables and other equipment in vehicles, outdoor equipment, or inside buildings and storage facilities. |
| Product maintains efficacy in weather conditions and a wide range of temperatures. |
| Minimal reapplications are needed, product only needs to be reapplied every few months. |
Applications
Great for indoor and outdoor use on any exposed hoses, cables and wires on electrical systems. Great for vehicles as well as garages, maintenance areas, homes and electrical equipment where rodent activity is present.
Instructions
| Ensure the wire or electrical equipment is cleaned prior to application to achieve maximum effect. |
| Shake can thoroughly |
| Spray evenly onto wires, cables or equipment to be treated and allow surface to dry. |
| Reapply every 2 months to maintain protective film. |
Notices
This information is based on our experience. Preliminary tests are advised before use.
